Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1233600
Zoro # G0784734
original price:
$80.02
25% off
new price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1233600
- Zoro # G0784734
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Thread Size | 3/4"-10 |
Shank Length | 2 17/32 in |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
Square Size | 0.4420 in |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
Size | 3/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Master Stubby Combo Wrench Set, 10 pcs. (9930M)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121408)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 15/16" (RFW-30)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD43/64)
- OSG Spiral Point Tap Plug, 3 Flutes (1233800)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- OSG Spiral Point Tap, Plug, 3 (1731601)
- OSG Spiral Point Tap Plug, 3 Flutes (1101200700)
- OSG Spiral Point Tap Plug, 3 Flutes (1757608)
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506708)
- Osg Taps