Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1232601
Zoro # G1444651
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1232601
- Zoro # G1444651
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
75% Thread Drill Size | 11.40 mm |
Square Size | 0.2750 in |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
Shank Length | 1 31/32 in |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
65% Thread Drill Size | 11.60 mm |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/2 in Insulated Cable Cutter 1/0 AWG (95 18 165 SBA)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- ILC Replacement for Black & Decker Vp940 Versapak Rotary Tool Cordless Tool Battery (VP940 VERSAPAK ROTARY TOOL CORDLESS TOOL BATTERY)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 1" Cutting D (63134111041)
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501005)
- OSG Spiral Point Tap Plug, 3 Flutes (1757801)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- OSG Spiral Point Tap, Plug, 3 Flutes (7015300)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- OSG Spiral Point Tap, Plug, 3 (1760101)
- Osg Taps