Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1232408
Zoro # G9292132
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1232408
- Zoro # G9292132
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
75% Thread Drill Size | 0.4219 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 31/32 in |
Square Size | 0.2750 in |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3PKDemo Demon Spade Bit (DSPD4910-S3)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- TOOLPRO Tool Hinge Kit for 2', 3' & 4'Flat-Top Sawhorse Ladders -2 Hinges & Mounting Har (TP20327)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #11 (50221)
- OSG Spiral Point Tap, Plug 3 Flutes (1232600)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- OSG Spiral Point Tap, Plug, 3 (2885705)
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- OSG Spiral Point Tap, Plug 3 Flutes (1101511805)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508459)
- Osg Taps