Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1231605
Zoro # G0627337
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1231605
- Zoro # G0627337
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Overall Length | 2.940" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Tap Size | 3/8" |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
75% Thread Drill Size | 0.3125 in |
Square Size | 0.2860 in |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 3/32 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- CENTURY DRILL & TOOL Century Drill & Tool 68584 Socket Adapter Set - 3 Piece (68584)
- KRAFT TOOL Drywall Lifter, Metal, For Wallboard (DC175)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 13/64 (57213)
- OSG Spiral Point Tap, Plug 3 Flutes (2691805)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (2881100)
- OSG Spiral Point Tap Plug, 3 Flutes (1738301)
- OSG Spiral Point Tap, Plug, 3 (1101500905)
- OSG Spiral Point Tap, Plug 3 Flutes (1651503808)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Nitride (1101600703)
- OSG Spiral Point Tap, Plug, 3 (30101701)
- Osg Taps