Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1231600
Zoro # G2593771
original price:
$12.04
12% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1231600
- Zoro # G2593771
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
65% Thread Drill Size | P |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
75% Thread Drill Size | 0.3125 in |
55% Thread Drill Size | 8.40 mm |
Shank Length | 1 21/32 in |
Thread Size | 3/8"-16 |
Square Size | 0.2860 in |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- KNIPEX 23-1/2" internal Circlip Pliers, Powder-Coated (44 20 J61)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- OSG Spiral Point Tap, Plug 3 Flutes (1231601)
- OSG Spiral Point Tap Plug, 3 Flutes (1231608)
- OSG Spiral Point Tap, Plug, 3 (1231808)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiN (1101510005)
- OSG Spiral Point Tap, Plug 3 Flutes (2891408)
- OSG Spiral Point Tap Plug, 3 Flutes (2818801)
- OSG Spiral Point Tap, Plug 3 Flutes (2819108)
- Osg Spiral Point 3-Flute Taps