Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1231000
Zoro # G2301476
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1231000
- Zoro # G2301476
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Shank Length | 1 9/16 in |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #53 (44323)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410M)
- PROSKIT Automatic Center Punch (900-158)
- OSG Spiral Point Tap Plug, 3 Flutes (2892908)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 3 Flutes, TiCN (1725408)
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- OSG Spiral Point Tap Plug, 3 Flutes (1706501)
- OSG Spiral Point Tap, Plug 3 Flutes (2893308)
- OSG Spiral Point Tap, Plug, 3 (1757701)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- Osg Spiral Point 3-Flute Taps