Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1230208
Zoro # G9666842
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1230208
- Zoro # G9666842
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Shank Length | 1 9/16 in |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 21/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15)
- IRWIN Vise Grip VGP2078709 2 Pc GrooveLock Pliers Clamshell Set (VGP2078709)
- KLEIN TOOLS Curved Jaw Locking Pliers Set, 7-inch and 10-inch, 2-Piece (38660)
- KRAFT TOOL Fresno Trowel, BS, 36x5", Button Bracket (CC822BBT)
- OSG Spiral Point Tap, Plug 3 Flutes (1230200)
- OSG Spiral Point Tap, Plug, 3 (1230201)
- OSG Spiral Point Tap, Plug 3 Flutes (1111507905)
- OSG Spiral Point Tap Plug, 3 Flutes (2857408)
- OSG Spiral Point Tap, Plug, 3 (2833408)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- Osg Spiral Point 3-Flute Taps