Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1222600
Zoro # G9291913
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1222600
- Zoro # G9291913
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.60 mm |
75% Thread Drill Size | 11.40 mm |
55% Thread Drill Size | 11.80 mm |
Shank Length | 1 31/32 in |
Square Size | 0.2750 in |
Thread Size | 1/2"-20 |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
Size | 1/2 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H1, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Steel (AM5PBCG)
- BOSCH Switch (2610013495)
- DEWALT Drill Bits, 1/4" Hex (DWA5010)
- OSG Spiral Point Tap, Plug 3 Flutes (1651503808)
- OSG Spiral Point Tap Plug, 3 Flutes (31401401)
- OSG Spiral Point Tap, Plug, 3 (12501500)
- OSG Spiral Point Tap, Plug 3 Flutes (31420608)
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- OSG Spiral Point Tap Plug, 3 Flutes (1714708)
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- Osg Spiral Point 3-Flute Taps