Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1214001
Zoro # G2782075
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.152"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1214001
- Zoro # G2782075
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.152" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 9/16 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
Size | #10 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8"-11 6-Slot Core Bit Adapter (48-17-6002)
- VESSEL MEGADORA IMPACTA Impact Driven Screwdriv (980P2100)
- KO-KEN Universal Joint 1/2 Square 65mm Ball type 1/2 Sq. Drive (14771-B)
- STEELMAN Diamond Tipped Low Profile SL5/16 Slotted Screwdriver (78947)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- OSG Spiral Point Tap, M5x0.50, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651000408)
- OSG Spiral Point Tap Plug, 3 Flutes (1714801)
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- OSG Spiral Point Tap, Plug, 3 (34201001)
- OSG Spiral Point Tap, Plug, 3 (1101506305)
- OSG Spiral Point Tap, Plug 3 Flutes (2888501)
- Osg Spiral Point 3-Flute Taps