Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1213601
Zoro # G2782081
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.152"
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1213601
- Zoro # G2782081
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.152" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
75% Thread Drill Size | #25 |
Square Size | 0.1520 in |
Shank Length | 1 9/16 in |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-24 |
55% Thread Drill Size | 4.25 mm |
Size | #10 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #25, Thread Limit H1, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 7 5/8 to 28 In L (1VUA8)
- SUPERIOR PARTS Aftermarket Piston Driver without O-Ring for Bostitch N89C, N89C-1P, N89C-HQ Framing Nailer (SP 163816)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 11/16 in Size, Deep Socket, black oxide (69116)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48504)
- OSG Spiral Point Tap, Plug, 3 (1651001008)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- OSG Spiral Point Tap, Plug 3 Flutes (1713101)
- OSG Spiral Point Tap Plug, 3 Flutes (1222600)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1103600508)
- OSG Spiral Point Tap, Plug, 3 (2881000)
- Osg Taps