Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1115810508
Zoro # G3744246
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.10mm
- Tap Thread Size M8-1.25
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1115810508
- Zoro # G3744246
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.10mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 29.00mm |
Shank Length | 40.00 mm |
Thread Size | M8x1.25 |
Drill Bit Size | 6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Square Size | 6.05 mm |
65% Thread Drill Size | I |
Size | M8 |
Pitch Diameter Limit | D9 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, VC-10, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- CRESCENT 7 in. Alloy Steel Diagonal Pliers (5427CVN)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 4MT Mount Size, Steel (JK-13 MT-4)
- MOTOR GUARD Sanding Block, 6", Disk Sandpaper (RK-1)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301901303)
- OSG Spiral Point Tap, Plug, 3 (1729201)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- OSG Spiral Point Tap, Plug 3 Flutes (1101503605)
- OSG Spiral Point Tap, Plug, 3 (2881000)
- OSG Spiral Point Tap Plug, 3 Flutes (1213601)
- Osg Taps