Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1115710801
Zoro # G3634976
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.75
- Tap Material Powdered Metal
- Tap Thread Type Metric Coarse
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1115710801
- Zoro # G3634976
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
65% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
Drill Bit Size | 10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm |
Square Size | 6.98 mm |
Thread Size | M12x1.75 |
Shank Length | 53.00 mm |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, VC-10, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (52435D2B134040)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820-A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/64 (C18011)
- JOHNSON LEVEL & TOOL I Beam Level, 78 In (3878)
- OSG Spiral Point Tap, Plug, 3 (1729201)
- OSG Spiral Point Tap, Plug 3 Flutes (2891801)
- OSG Spiral Point Tap Plug, 3 Flutes (1707201)
- OSG Spiral Point Tap Plug, 3 Flutes (2880700)
- OSG Spiral Point Tap, Plug, 3 (1981605)
- OSG Spiral Point Tap Plug, 3 Flutes (30103708)
- WIDIA Spiral Point Tap, 7/8"-14, Plug, UNF, 3 Flutes, Oxide (5367075)
- Osg Spiral Point 3-Flute Taps