Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1111700408
Zoro # G9289655
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M5-0.8
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111700408
- Zoro # G9289655
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M5-0.8 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Thread Length | 22.00mm |
55% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.30 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 4.20 mm |
Square Size | 3.86 mm |
Drill Bit Size | 4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm |
Shank Length | 45.00 mm |
Thread Size | M5x0.8 |
Size | M5 |
Pitch Diameter Limit | D4 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, HSS-E, TiCN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 1-1/4X22 Saw Blades 157-12 (157-12)
- HOUGEN 23/32 in. x 2 in. 12,000-Series Annular Cutter (12223)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/2-12 UNF 2A (371188050)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- OSG Spiral Point Tap, M5x0.50, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651000408)
- OSG Spiral Point Tap, Plug, 3 (2840000)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- OSG Spiral Point Tap, Plug, 3 (2530801)
- OSG Spiral Point Tap, Plug 0 Flutes (1651507008)
- OSG Spiral Point Tap Plug, 3 Flutes (30104208)
- CLEVELAND Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, Steam Oxide (C86246)
- Osg Spiral Point 3-Flute Taps