Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1111600903
Zoro # G9289427
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.25
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111600903
- Zoro # G9289427
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 32.00mm |
Drill Bit Size | 8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm |
Shank Length | 56.00 mm |
Square Size | 7.26 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.25 |
55% Thread Drill Size | 9.10 mm |
75% Thread Drill Size | 0.3438 in |
Size | M10 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 4.20mm (45273)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 CP2.0 Battery (2526-20, 48-11-2420)
- MITUTOYO Tip Thread Set M1-M6 6Pcs/Set (126-800)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Standard Socket, black oxide (68102)
- OSG Spiral Point Tap, Plug, 3 (1111601003)
- OSG Spiral Point Tap, Plug 3 Flutes (2833201)
- OSG Spiral Point Tap Plug, 3 Flutes (1111502005)
- OSG Spiral Point Tap Plug, 3 Flutes (31401401)
- OSG Spiral Point Tap, Plug, 3 (1730805)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiCN (1750108)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700508)
- Osg Taps