Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1111507905
Zoro # G9288632
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111507905
- Zoro # G9288632
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
55% Thread Drill Size | 27/64 in |
Shank Length | 48.00 mm |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.98 mm |
Drill Bit Size | 10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm |
Size | M12 |
Pitch Diameter Limit | D8 |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, Cobalt, TiN, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit H8, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- LOOS Locoloc® Cable Diameter Gauge, 1/16 to 3/8 (GA-4)
- BIG HORN Screw Pitch Gauge 4-42 TPI, 28 Leaves, 60 Degree Threads (19212)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1IN (C17062)
- OSG Spiral Point Tap, Plug, 3 (2826800)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- OSG Spiral Point Tap, Plug, 3 (1101501505)
- OSG Spiral Point Tap, Plug, 3 (2013400)
- OSG Spiral Point Tap, Plug, 3 (2841901)
- OSG Spiral Point Tap, Plug, 3 (1701208)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- Osg Taps