Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1111505605
Zoro # G9288404
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.5
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1111505605
- Zoro # G9288404
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.5 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Shank Length | 39.00 mm |
Square Size | 7.26 mm |
65% Thread Drill Size | 11/32 in |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
Thread Size | M10x1.5 |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
Size | M10 |
Pitch Diameter Limit | D12 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, Cobalt, TiN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H12, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- RIDGID Air Switch (32992)
- KLEIN TOOLS Lineman's Claw Milled Hammer (832-26)
- VERMONT GAGE Gage Pin Set, ZZ, .251"-.5", 250 pcs. (101100500)
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- OSG Spiral Point Tap Plug, 3 Flutes (1729801)
- OSG Spiral Point Tap, Plug, 3 (1760101)
- OSG Spiral Point Tap, Plug 3 Flutes (16722)
- OSG Spiral Point Tap, M4-0.7, Modified Bottoming, Metric Coarse, 3 Flutes, Nitride (1311900303)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- Osg Taps