Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1111502005
Zoro # G9288045
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Shank Dia. 4.10mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111502005
- Zoro # G9288045
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.7 |
Shank Dia. | 4.10mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.00mm |
Thread Length | 19.00mm |
Shank Length | 33.00 mm |
55% Thread Drill Size | 3.50 mm |
Square Size | 3.33 mm |
65% Thread Drill Size | 3.40 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
Size | M4 |
Pitch Diameter Limit | D10 |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, TiN, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit H10, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J10017)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- EAZYPOWER Tee Star Power Bit, T45, 2" (73227)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Deep Socket, black oxide (J7338H)
- OSG Spiral Point Tap, Plug 3 Flutes (1111500805)
- OSG Spiral Point Tap, Plug 3 Flutes (1651005608)
- OSG Spiral Point Tap, Plug, 3 (1651502608)
- OSG Spiral Point Tap, Plug 3 Flutes (12500900)
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- OSG Spiral Point Tap, Plug 3 Flutes (1651002508)
- OSG Spiral Point Tap, Plug, 3 (1231808)
- Osg Spiral Point 3-Flute Taps