Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1111500205
Zoro # G9287862
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.5
- Shank Dia. 3.58mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111500205
- Zoro # G9287862
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.5 |
Shank Dia. | 3.58mm |
Tap Size | M3 |
Tap Dimension Type | Metric |
Overall Length | 49.00mm |
Thread Length | 16.00mm |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
65% Thread Drill Size | #38 |
Shank Length | 30.00 mm |
Thread Size | M3x0.5 |
75% Thread Drill Size | 2.50 mm |
55% Thread Drill Size | #37 |
Square Size | 2.79 mm |
Size | M3 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, Cobalt, TiN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel (M2003)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- RIDGID Coil/Flat Spring Assy, For 4NV21, 4VN22 (31755)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- Q (46787)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- OSG Spiral Point Tap Plug, 3 Flutes (1707108)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892508)
- OSG Spiral Point Tap, Plug, 3 (2887000)
- OSG Spiral Point Tap, Plug, 3 (2812800)
- OSG Spiral Point Tap Plug, 3 Flutes (2892908)
- Osg Taps