Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1105613608
Zoro # G3623243
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105613608
- Zoro # G3623243
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
55% Thread Drill Size | 14.80 mm |
Thread Size | 5/8"-18 |
Drill Bit Size | 0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in |
Shank Length | 2 7/32 in |
65% Thread Drill Size | 37/64 in |
75% Thread Drill Size | 14.50 mm |
Square Size | 0.3590 in |
Size | 5/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 25/32 in, VC-10, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3/32 (C23347)
- POWERMATE VX 24 TPI Reciprocating Saw Blade, 1PK (024-0298CT)
- WESTWARD 3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points (10E332)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- OSG Spiral Point Tap, Plug 3 Flutes (2842401)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1101506005)
- OSG Spiral Point Tap, Plug 3 Flutes (1111507905)
- OSG Spiral Point Tap Plug, 3 Flutes (1707108)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86136)
- Osg Spiral Point 3-Flute Taps