Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1101701008
Zoro # G9289585
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101701008
- Zoro # G9289585
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 4" |
Thread Length | 1-1/4" |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Shank Length | 2 17/32 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Square Size | 0.2860 in |
75% Thread Drill Size | 0.3125 in |
Tap Length Standard | DIN |
Thread Size | 3/8"-16 |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 29/32 in, HSS-E, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 12"x5 (PL459)
- SUBURBAN Indexer Tailstock, 4-23/32 In H. (MG5-BTS)
- OSG Spiral Point Tap Plug, 3 Flutes (1651500708)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, Uncoated (2843800)
- OSG Spiral Point Tap, Plug 3 Flutes (1983200)
- OSG Spiral Point Tap, Plug, 3 (1760408)
- OSG Spiral Point Tap Plug, 3 Flutes (1111501705)
- OSG Spiral Point Tap, Plug 3 Flutes (1101503605)
- OSG Spiral Point Tap, Plug 3 Flutes (1651503208)
- Osg Spiral Point 3-Flute Taps