Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1101700808
Zoro # G9289567
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101700808
- Zoro # G9289567
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 90.00mm |
Thread Length | 1-1/8" |
55% Thread Drill Size | I |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
75% Thread Drill Size | F |
Tap Length Standard | DIN |
Shank Length | 2 5/32 in |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, HSS-E, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/4" Drive, 110mm Hand Ratchet (009000905)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- PERFORMANCE TOOL 2-Pc Pocket Clip Screwdriver (W907)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #7 (70107)
- OSG Spiral Point Tap, Plug, 3 (2891001)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- OSG Spiral Point Tap, Plug, 3 (12500800)
- OSG Spiral Point Tap, Plug, 3 (1101510605)
- OSG Spiral Point Tap Plug, 3 Flutes (1706501)
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86136)
- Osg Spiral Point 3-Flute Taps