Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1101700608
Zoro # G9289524
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101700608
- Zoro # G9289524
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1" |
65% Thread Drill Size | #5 |
Tap Length Standard | DIN |
Square Size | 0.1910 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
Shank Length | 1 15/16 in |
75% Thread Drill Size | #7 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, HSS-E, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- HARDIN Universal 7-Inch Dust Extracting Surface Grinding Shroud (DS7H)
- MARSON Mandrel, 6mm, Steel (39268)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YV38)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- OSG Spiral Point Tap, Plug 3 Flutes (1750708)
- OSG Spiral Point Tap, Plug 3 Flutes (1776401)
- OSG Spiral Point Tap Plug, 3 Flutes (2832201)
- OSG Spiral Point Tap, Plug 3 Flutes (2813801)
- OSG Spiral Point Tap Plug, 3 Flutes (2881200)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- Osg Spiral Point 3-Flute Taps