Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1101700508
Zoro # G9289515
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101700508
- Zoro # G9289515
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/4" |
Thread Length | 7/8" |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Shank Length | 1 3/4 in |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Square Size | 0.1520 in |
Tap Length Standard | DIN |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, HSS-E, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7/64 (C23348)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41054)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR05)
- OSG Spiral Point Tap, Plug, 3 (1101510605)
- OSG Spiral Point Tap, Plug, 3 (1101512905)
- OSG Spiral Point Tap Plug, 3 Flutes (1111600903)
- OSG Spiral Point Tap Plug, 3 Flutes (2881001)
- OSG Spiral Point Tap, Plug, 3 (1708701)
- OSG Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Oxide (1233401)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330160)
- Osg Taps