Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1101602003
Zoro # G9289357
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1101602003
- Zoro # G9289357
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 4" |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 0.4219 in |
Thread Size | 1/2"-13 |
Tap Length Standard | DIN |
Shank Length | 2 31/32 in |
Square Size | 0.2740 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
55% Thread Drill Size | 11.30 mm |
Size | 1/2 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 5/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator (513-446-10A)
- BONDHUS Short Hex Wrench Set, 13Pc (BND12237)
- HHIP 60 Piece Carbon Steel Tap Die Set (1011-0106)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991578)
- OSG Spiral Point Tap, Plug, 3 (1757701)
- OSG Spiral Point Tap Plug, 3 Flutes (1214001)
- OSG Spiral Point Tap, Plug, 3 (1111503705)
- OSG Spiral Point Tap, Plug, 3 (1700201)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap, Plug 3 Flutes (34200501)
- OSG Spiral Point Tap, Plug 3 Flutes (1101511805)
- Osg Spiral Point 3-Flute Taps