Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1101601403
Zoro # G9289296
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101601403
- Zoro # G9289296
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 4" |
Thread Length | 1-1/4" |
Shank Length | 2 17/32 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Square Size | 0.2850 in |
75% Thread Drill Size | 0.3125 in |
Thread Size | 3/8"-16 |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Size | 3/8 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 4 3/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 105 mm Size, Standard Socket, black oxide (848-105MM)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033MD)
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (533446)
- HHIP 4 X 2-1/4 X 2-5/8" Cast Iron V Block Set (3402-1002)
- OSG Spiral Point Tap Plug, 3 Flutes (2518801)
- OSG Spiral Point Tap Plug, 3 Flutes (1758108)
- OSG Spiral Point Tap Plug, 3 Flutes (1233800)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 3 Flutes, TiCN (1725408)
- OSG Spiral Point Tap, Plug, 3 (2893408)
- OSG Spiral Point Tap, Plug, 3 (2887000)
- OSG Spiral Point Tap, Plug 3 Flutes (2692105)
- Osg Spiral Point 3-Flute Taps