Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1101601303
Zoro # G9289287
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101601303
- Zoro # G9289287
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 4" |
Thread Length | 1-1/4" |
Thread Size | 3/8"-16 |
Tap Length Standard | DIN |
Shank Length | 2 17/32 in |
Square Size | 0.2850 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
75% Thread Drill Size | 0.3125 in |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 4 3/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Triangle Security Power Bit, 2" (80852)
- BEST WAY TOOLS TORX POWR BIT2"" T25 (83962)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 7/16" Rod (13-716-600M-AWK)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/4" (70mm) (DCH0234-G)
- OSG Spiral Point Tap, Plug, 3 (2590601)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- OSG Spiral Point Tap, M5x0.50, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651000408)
- OSG Spiral Point Tap Plug, 3 Flutes (1306300708)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- OSG Spiral Point Tap Plug, 3 Flutes (2856601)
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- Osg Taps