Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1101506905
Zoro # G9287171
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101506905
- Zoro # G9287171
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Square Size | 0.1090 in |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Shank Length | 1 3/16 in |
65% Thread Drill Size | #34 |
Size | #6 |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H11, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- WESTWARD Torque Wrench Head, Open End, 14mm (19ZC70)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock-On (DWE43214N)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- OSG Spiral Point Tap, M18-2.5, Plug, Metric Coarse, 3 Flutes, Bright (1983500)
- OSG Spiral Point Tap, Plug 0 Flutes (1655500108)
- OSG Spiral Point Tap, Plug, 3 (1708701)
- OSG Spiral Point Tap, Plug 3 Flutes (1651005608)
- OSG Spiral Point Tap, Plug, 3 (1737301)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap Plug, 3 Flutes (1736608)
- Osg Spiral Point 3-Flute Taps