Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1101506705
Zoro # G9287153
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1101506705
- Zoro # G9287153
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Shank Length | 1 3/16 in |
Square Size | 0.1090 in |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Size | #6 |
Pitch Diameter Limit | H9 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H9, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 2 Cut D (4THD6)
- ATTRACTOR MAGNETIC PICKUP TOOL 41"" (PS337A)
- CRESCENT LUFKIN 3/8" x 50' Steel Construction Long Tape (ST50-07)
- MARSHALLTOWN Pointing Trowel, Philadelphia, 7 x 3 In (45 7D)
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- OSG Spiral Point Tap, Plug 3 Flutes (2813400)
- OSG Spiral Point Tap, Plug 3 Flutes (2840808)
- OSG Spiral Point Tap, Plug, 3 (12501500)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- OSG Spiral Point Tap, Plug 3 Flutes (1111500805)
- Osg Taps