Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1101505705
Zoro # G9286155
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101505705
- Zoro # G9286155
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Size | #4 |
Tap Dimension Type | Inch |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Square Size | 0.1090 in |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
55% Thread Drill Size | 3/32 in |
Shank Length | 1 5/32 in |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Size | #4 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H7, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Pieces 8 (35Z115)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 8 In L (10Z697)
- CHICAGO-LATROBE Screw Machine Drill Bit, #6 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48376)
- OSG Spiral Point Tap, Plug, 3 Flutes (12502300)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (1240208)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- OSG Spiral Point Tap, Plug 3 Flutes (34200508)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501005)
- OSG Spiral Point Tap, Plug 3 Flutes (1111502505)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- Osg Spiral Point 3-Flute Taps