Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1101501005
Zoro # G9285841
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101501005
- Zoro # G9285841
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Shank Length | 1 7/32 in |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Threaded Insert Reinforced, Steel, M14X1, 5, M20X1, 5 (K0399.14X15)
- VULCAN Chisel Wood Crm Vanadium 3/4In (JL-CH3)
- MARSHALLTOWN TROWEL FINISHING 11X4.5"" (227)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543728)
- OSG Spiral Point Tap, Plug, 3 (1717201)
- OSG Spiral Point Tap, Plug, 3 (1737301)
- OSG Spiral Point Tap Plug, 3 Flutes (1111700408)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- OSG Spiral Point Tap Plug, 3 Flutes (2881001)
- OSG Spiral Point Tap, Plug, 3 (1101501805)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96043)
- Osg Spiral Point 3-Flute Taps