Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 7014700
Zoro # G9310235
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 7014700
- Zoro # G9310235
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.381" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Shank Length | 1 11/16 in |
Thread Size | 5/16"-18 |
Square Size | 0.2850 in |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Description
Screw Thread Insert STI Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge (XNB01Z)
- LENOX Hole Saw, 4-1/8" dia. Saw (1773003)
- DREMEL Scrapping Oscillating Kit, PK2 (MM620U)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3/8A-5PK)
- OSG Spiral Point Tap, Plug, 3 (2843808)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- OSG Spiral Point Tap, Plug, 3 (34200701)
- OSG Spiral Point Tap, Plug 3 Flutes (1101503605)
- OSG Spiral Point Tap, Plug 3 Flutes (1731408)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- OSG Spiral Point Tap, Plug, 3 (1727501)
- Osg Spiral Point 3-Flute Taps