Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 34200701
Zoro # G9309614
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M8-1.25
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34200701
- Zoro # G9309614
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | D3 |
Square Size | 7.26 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | 11/32 in |
65% Thread Drill Size | 9.10 mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 42.00 mm |
Description
Screw Thread Insert STI Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 74.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 19.00 mm, Tap Chamfer Plug, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Precision Scwdrv Set 10P (92199)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01D)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- TITAN Ergonomic Handle Scraper Set, 3 pcs. (17000)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (2894508)
- OSG Spiral Point Tap, Plug, 3 (1701208)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- OSG Spiral Point Tap Plug, 3 Flutes (2855601)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (1226800)
- OSG Spiral Point Tap Plug, 3 Flutes (2856601)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360946)
- Osg Taps