Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 3370038245
Zoro # G9282761
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3370038245
- Zoro # G9282761
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
Tap Length Standard | DIN |
Shank Length | 2 5/32 in |
55% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Square Size | 0.2850 in |
Size | 3/8 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 17/32 in, VC-10, HR, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, 7", 1-1/2 HP, 110 VAC (HYDM70-110V)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279512)
- OSG Spiral Point Tap Plug, 3 Flutes (1707101)
- OSG Spiral Point Tap Plug, 3 Flutes (31401401)
- OSG Spiral Point Tap, Plug 3 Flutes (1771601)
- OSG Spiral Point Tap Plug, 3 Flutes (2630005)
- OSG Spiral Point Tap, Plug, 3 (1651502608)
- OSG Spiral Point Tap Plug, 3 Flutes (1101601303)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- Osg Taps