Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 31402601
Zoro # G9307751
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31402601
- Zoro # G9307751
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Tap Size | 9/16" |
Thread Length | 1-13/16" |
Shank Dia. | 0.542" |
Overall Length | 4-1/32" |
55% Thread Drill Size | 13.25 mm |
Square Size | 0.3590 in |
Shank Length | 2 1/8 in |
75% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 33/64 in |
Thread Size | 9/16"-18 |
Description
Screw Thread Insert STI Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 13/16 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1 5/32 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Plug For Square Tubes D=30, Polythene Black (K0494.430200)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 1/2 " L.83 mm (03420032)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- PALADIN TOOLS Blade Cassette Cst Black .344/ (PA2248)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- Osg Taps