Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 30104101
Zoro # G9309352
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Shank Dia. 0.800"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 30104101
- Zoro # G9309352
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | 0.800" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H5 |
Thread Length | 2-1/2" |
55% Thread Drill Size | 51/64 in |
75% Thread Drill Size | 19.50 mm |
Square Size | 0.6000 in |
Shank Length | 3 1/64 in |
65% Thread Drill Size | 25/32 in |
Thread Size | 7/8"-9 |
Description
Screw Thread Insert STI Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/2 in, Tap Chamfer Plug, Thread Limit H5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 13mm (J3813M)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.100in (111210000)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- OSG Spiral Point Tap Plug, 3 Flutes (1751301)
- OSG Spiral Point Tap, Plug, 3 (1101501505)
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613608)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57215)
- Osg Spiral Point 3-Flute Taps