Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 30101701
Zoro # G9308932
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 30101701
- Zoro # G9308932
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Square Size | 0.3220 in |
Shank Length | 2 7/64 in |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
Description
Screw Thread Insert STI Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 37/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5" Sine Bar (3402-1205)
- KLEIN TOOLS 3/8-Inch by 2-5/8-Inch Knockout Draw Stud (53871)
- J.W. WINCO GN300-63-M8-32 Adjustable Lever Steel (8N32A02K)
- CEMENTEX Hook Pick (IBP-7)
- OSG Spiral Point Tap Plug, 3 Flutes (2841501)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiN (1101510005)
- OSG Spiral Point Tap, Plug 3 Flutes (1651001308)
- OSG Spiral Point Tap, Plug, 3 (2843808)
- OSG Spiral Point Tap, Plug 0 Flutes (1651507008)
- OSG Spiral Point Tap Plug, 3 Flutes (1712901)
- OSG Spiral Point Tap, Plug, 3 (1731005)
- Osg Spiral Point 3-Flute Taps