Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 30100301
Zoro # G9308677
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 30100301
- Zoro # G9308677
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 0.194" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H2 |
Shank Length | 1 23/64 in |
75% Thread Drill Size | #33 |
65% Thread Drill Size | #32 |
Thread Size | #6-40 |
Square Size | 0.1310 in |
55% Thread Drill Size | #31 |
Description
Screw Thread Insert STI Tap, Thread Size #6-40, UNF, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 9" Magnetic Extruded Aluminum Torpedo Level (TL002M)
- PERFORMANCE TOOL 10-Pc Metric Crowfoot Wrench Set, W452 (W452)
- DRILL AMERICA m18x2 Carbon Steel Hex Die (DWTSMH18X2)
- INGERSOLL-RAND 11 Piece 3/8 Inch Drive Shallow Socket Set - Metric 12-Pt (752047X)
- OSG Spiral Point Tap Plug, 3 Flutes (1707901)
- OSG Spiral Point Tap Plug, 3 Flutes (1101200700)
- OSG Spiral Point Tap, M4-0.7, Modified Bottoming, Metric Coarse, 3 Flutes, Nitride (1311900303)
- OSG Spiral Point Tap Plug, 3 Flutes (2855601)
- OSG Spiral Point Tap, Plug 3 Flutes (1232008)
- OSG Spiral Point Tap, Plug 3 Flutes (2819108)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- Osg Taps