Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2893408
Zoro # G5760246
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.30mm
- Tap Thread Size M20-1.5
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2893408
- Zoro # G5760246
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 16.30mm |
Tap Thread Size | M20-1.5 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Thread Length | 51.00mm |
65% Thread Drill Size | 18.75 mm |
75% Thread Drill Size | 18.50 mm |
Square Size | 12.42 mm |
Drill Bit Size | 18.44 mm, 18.54 mm, 18.64 mm, 18.73 mm, 18.83 mm |
Thread Size | M20x1.5 |
55% Thread Drill Size | 18.90 mm |
Shank Length | 69.00 mm |
Size | M20 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M20x1.5, Metric Fine, Overall Length 113.00 mm, HSS-E, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SANDER 5" VERTICAL 4.2 AMP (MPGV5010)
- DEWALT Impact Driver, Pistol Grip, 12VDC, Voltage: 12V DC (DCF801B)
- DEWALT 3/8" Drive Deep Combination Socket Set, 20 pcs (DWMT73812)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Deep Impa (CMMT15983)
- OSG Spiral Point Tap, Plug, 3 (1983001)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231700)
- OSG Spiral Point Tap, Plug, 3 (2840008)
- OSG Spiral Point Tap, Plug, 3 (1736601)
- OSG Spiral Point Tap Plug, 3 Flutes (2518801)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5519 -REPLACE EDP#72623B)
- Osg Spiral Point 3-Flute Taps