Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2891001
Zoro # G2113447
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 6.40mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2891001
- Zoro # G2113447
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 6.40mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 2-1/2" |
Thread Length | 25.40mm |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
Shank Length | 38.00 mm |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.00 mm |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
Size | M6 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spear Cutter, 3" (T-113)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- STARRETT Carbide Tipped Hole Saw, 1.1/8", 29mm (SM29)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 5" (59114)
- OSG Spiral Point Tap, Plug, 3 (1101501805)
- OSG Spiral Point Tap, Plug, 3 (2856800)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600408)
- OSG Spiral Point Tap, Plug, 3 (1231808)
- OSG Spiral Point Tap Plug, 3 Flutes (2840501)
- OSG Spiral Point Tap, Plug, 3 (34400901)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- Osg Spiral Point 3-Flute Taps