Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2888601
Zoro # G9242231
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.90mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2888601
- Zoro # G9242231
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.90mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
65% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 27/64 in |
Shank Length | 50.00 mm |
Drill Bit Size | 10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
Square Size | 6.98 mm |
Size | M12 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square Set, 2 Pc (11H-12-4R)
- TITAN Torsion Impact Bit Set, 50 pcs. (16251)
- STINGER Stinger 0136450 Hammer Tacker, 168 Magazine, Steel Staple (136450)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 (AMC13PLC)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- OSG Spiral Point Tap Plug, 3 Flutes (2881200)
- OSG Spiral Point Tap Plug, 3 Flutes (1231608)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap, Plug 3 Flutes (31420608)
- OSG Spiral Point Tap, Plug 3 Flutes (1750708)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- Osg Taps