Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2888500
Zoro # G7604755
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.5
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2888500
- Zoro # G7604755
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.5 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
Shank Length | 42.00 mm |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
Square Size | 7.26 mm |
Size | M10 |
Pitch Diameter Limit | D10 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED QUARTER STICK STUBBY (EZ4S04)
- U.S. TAPEMPANY 540'TwistORG Level Reel (24406)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set Metric 10 Pieces 10 to 19 mm , Black Phosphate (33351)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- OSG Spiral Point Tap, Plug 3 Flutes (2888501)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1740505)
- OSG Spiral Point Tap, Plug 3 Flutes (1729901)
- OSG Spiral Point Tap, Plug 3 Flutes (2831201)
- OSG Spiral Point Tap, Plug 3 Flutes (1232000)
- OSG Spiral Point Tap Plug, 3 Flutes (1651000508)
- OSG Spiral Point Tap Plug, 3 Flutes (1725101)
- Osg Taps