Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2887000
Zoro # G9667253
original price:
$15.44
16% off
new price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2887000
- Zoro # G9667253
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
55% Thread Drill Size | 10.20 mm |
Thread Size | 7/16"-20 |
65% Thread Drill Size | 10.00 mm |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
75% Thread Drill Size | 9.95 mm |
Shank Length | 1 13/16 in |
Square Size | 0.2420 in |
Size | 7/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Manual Nail Gun Tool Kit with 20 Nails (75-PT2008)
- TOOLGRID WRENCHTGKS Wrench Kit SAE (TGR86002)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.50mm (45325)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/8x1/8x3/8x1-1/2 (C60478)
- OSG Spiral Point Tap Plug, 3 Flutes (2886901)
- OSG Spiral Point Tap, Plug, 3 (2887005)
- OSG Spiral Point Tap, Plug 3 Flutes (2842401)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301901303)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1103600508)
- OSG Spiral Point Tap, Plug, 3 (1101510605)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613008)
- Osg Spiral Point 3-Flute Taps