Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2886205
Zoro # G3440963
original price:
$22.65
22% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2886205
- Zoro # G3440963
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Shank Length | 1 31/32 in |
75% Thread Drill Size | 0.4219 in |
Square Size | 0.2740 in |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- KO-KEN Socket 24mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-24)
- VAUGHAN Flat Pry Bar, Rocker-Head, 21 In (45201)
- KLEIN TOOLS 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish (3238)
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- OSG Spiral Point Tap, Plug, 3 (1101516305)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506908)
- OSG Spiral Point Tap, Plug, 3 (1708101)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- Osg Spiral Point 3-Flute Taps