Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2881000
Zoro # G9073032
original price:
$12.23
34% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
- Tap Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2881000
- Zoro # G9073032
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 0.3125 in |
Square Size | 0.2850 in |
Shank Length | 1 21/32 in |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Size | 3/8 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit 3B, Class of Fit 3B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J370)
- DRILL AMERICA 8-32x6" HSS Pulley Tap (DWTET6X8-32)
- HHIP 3" Drill Press Vise (3900-0177)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (2881100)
- OSG Spiral Point Tap, Plug 3 Flutes (2881005)
- OSG Spiral Point Tap Plug, 3 Flutes (2881001)
- OSG Spiral Point Tap, Plug, 3 (1101510405)
- OSG Spiral Point Tap Plug, 3 Flutes (1738301)
- OSG Spiral Point Tap Plug, 3 Flutes (2518801)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- Osg Taps