Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2857401
Zoro # G1713616
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2857401
- Zoro # G1713616
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Thread Size | 1/2"-13 |
Shank Length | 2 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Square Size | 0.2740 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 0.4219 in |
Size | 1/2 |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H11, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7215MHF)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD030)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/4"-20 (T/A54454)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 11/32 (C23848)
- OSG Spiral Point Tap Plug, 3 Flutes (2812901)
- OSG Spiral Point Tap Plug, 3 Flutes (15368)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- OSG Spiral Point Tap Plug, 3 Flutes (1706501)
- OSG Spiral Point Tap Plug, 3 Flutes (2892908)
- OSG Spiral Point Tap, Plug 3 Flutes (1725205)
- OSG Spiral Point Tap, Plug, 3 (2826800)
- Osg Spiral Point 3-Flute Taps