Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2856800
Zoro # G9291143
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2856800
- Zoro # G9291143
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Square Size | 0.2850 in |
Shank Length | 1 11/16 in |
65% Thread Drill Size | R |
55% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
Size | 3/8 |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H11, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- DRILL AMERICA 1"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-82)
- PERFORMANCE TOOL 5/16 In X 3 In Nut Driver Nut Driver 5/16, W30923 (W30923)
- SUPERCUT 124-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (446180)
- OSG Spiral Point Tap, Plug 3 Flutes (2856600)
- OSG Spiral Point Tap Plug, 3 Flutes (2856601)
- OSG Spiral Point Tap, Plug 3 Flutes (2888501)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- OSG Spiral Point Tap Plug, 3 Flutes (1651000508)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- OSG Spiral Point Tap, Plug, 3 (1983001)
- Osg Spiral Point 3-Flute Taps