Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2854808
Zoro # G9291046
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2854808
- Zoro # G9291046
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Size | 1/4 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H7, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9137)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA38FT)
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-11)
- ALLWAY 3" W Plastic Flexible Putty Knife (DS30P)
- OSG Spiral Point Tap Plug, 3 Flutes (2840601)
- OSG Spiral Point Tap, Plug 3 Flutes (2840600)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613608)
- OSG Spiral Point Tap Plug, 3 Flutes (1226600)
- OSG Spiral Point Tap, Plug 3 Flutes (2819108)
- OSG Spiral Point Tap, Plug, 3 (1727801)
- OSG Spiral Point Tap, Plug, 3 (15431)
- Osg Spiral Point 3-Flute Taps