Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2843808
Zoro # G9290942
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2843808
- Zoro # G9290942
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
75% Thread Drill Size | 17.50 mm |
Drill Bit Size | 0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in |
65% Thread Drill Size | 17.70 mm |
Shank Length | 2 17/32 in |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4420 in |
Thread Size | 3/4"-16 |
Size | 3/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, HSS-E, TiCN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-RAM Uni-ram 102-8126 Secondary Felt Filter Bag (URM-102-8126)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- DRILL AMERICA Bridge (Construction) Reamer 11/16" Magnetic Hex Shank Bridge Reamer (KFDRB11/16HEX-MAG)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, Uncoated (2843800)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- OSG Spiral Point Tap, Plug 3 Flutes (1759701)
- OSG Spiral Point Tap, Plug, 3 (1242000)
- OSG Spiral Point Tap, Plug 3 Flutes (1651002508)
- OSG Spiral Point Tap, Plug, 3 (1651001008)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright (1983000)
- Osg Spiral Point 3-Flute Taps