Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2833608
Zoro # G9290364
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2833608
- Zoro # G9290364
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Square Size | 0.4420 in |
75% Thread Drill Size | 16.50 mm |
Shank Length | 2 17/32 in |
Thread Size | 3/4"-10 |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
Size | 3/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, HSS-E, TiCN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Striking Bimaterial Screwdriver, PH#2 x 6 Phillips type. (9187G)
- STARRETT Micrometer Inside (78XTZ-6)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- MILWAUKEE TOOL 8mm Metric Combination Wrench (45-96-9508)
- OSG Spiral Point Tap, Plug, 3 (2833808)
- OSG Spiral Point Tap, Plug, 3 (2833800)
- OSG Spiral Point Tap Plug, 3 Flutes (2833601)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiCN (1750108)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511005)
- OSG Spiral Point Tap Plug, 3 Flutes (2812901)
- OSG Spiral Point Tap, Plug, 3 (1713008)
- Osg Taps