Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2833408
Zoro # G9290355
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2833408
- Zoro # G9290355
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
65% Thread Drill Size | 37/64 in |
Thread Size | 5/8"-18 |
75% Thread Drill Size | 14.50 mm |
Shank Length | 2 7/32 in |
Drill Bit Size | 0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in |
55% Thread Drill Size | 14.80 mm |
Square Size | 0.3590 in |
Size | 5/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 25/32 in, HSS-E, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (449006)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, H3 Limit (14193)
- OSG Spiral Point Tap, Plug 3 Flutes (2833201)
- OSG Spiral Point Tap, Plug, 3 (1101503305)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505805)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- OSG Spiral Point Tap, Plug 3 Flutes (1751601)
- OSG Spiral Point Tap, Plug, 3 (2840708)
- Osg Spiral Point 3-Flute Taps